3/8 X 100 FT NSF LLDPE POLYE TUBE Black

Part #H250375621313100  |  Item #5123039  |  Manufacturer Part #0250-0375-062-13-13-00100

Call for Pricing EACH

Length

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Extruded from high quality linear low-density polyethylene
  • Works great as a discharge tube in chemical feed applications
  • Meets NSF 61 standards and FDA requirements

Specifications

Application: [Commercial, Industrial]

Color Finish: Black

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1/4 in

Length: 100 ft

Material: Plastic

Material Type: LLDPE

Maximum Pressure: 214 psi

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: [NSF 51, NSF 61]

Outside Diameter: 3/8 in

Pipe Tubing Size: 3/8 in

UL Listed: No