3/8 x 1/2 in. Copper x FNPT Reducing Adapter

Part #CFACD  |  Item #35696  |  Manufacturer Part #9024500

$ 10.09 EACH
(Pricing is for 3/8 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/8 in

    Part #CFABAItem #293172Mfr. Part #9024200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.65 /EACH
    Added to your cart. View Cart
  • 1/4 in x 1/2 in

    Part #CFABDItem #36801Mfr. Part #10030112

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.03 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/2 in

    Part #CFACDItem #35696Mfr. Part #9024500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.09 /EACH
    Added to your cart. View Cart
  • 3/8 in x 3/4 in

    Part #CFACFItem #37665Mfr. Part #9024450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.66 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #CFADBItem #19577Mfr. Part #9024850

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.69 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #CFADCItem #2476Mfr. Part #9024800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.69 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/4 in

    Part #CFADFItem #39115Mfr. Part #9024750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.69 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #CFAFDItem #6418Mfr. Part #9025100

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.69 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1 in

    Part #CFAFGItem #42343Mfr. Part #9025050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.88 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #CFAGDItem #38713Mfr. Part #9025450

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 28.63 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #CFAGFItem #25912Mfr. Part #9025400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.88 /EACH
    Added to your cart. View Cart
  • 1 in x 1-1/4 in

    Part #CFAGHItem #9306Mfr. Part #9025350

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.68 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #CFAHGItem #27377Mfr. Part #9025660

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 47.85 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/2 in

    Part #CFAHJItem #10259Mfr. Part #9025650

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.38 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #CFAJHItem #27805Mfr. Part #9026000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 52.64 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 2 in

    Part #CFAJKItem #10867Mfr. Part #9025950

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 90.07 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #CFAKJItem #46060Mfr. Part #9026300

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 78.24 /EACH
    Added to your cart. View Cart

Product Details

  • Wrot copper
  • End connections: Sweat X Female
  • Flanged and flared fitting options available
  • Threaded and drop ear fitting options
  • Lightweight, strong and corrosion resistant
  • Easy to solder
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface

Specifications

ANSI Specifications: [ANSI 61, ANSI B16.22]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75 Alloy C12200

Application: [Air Conditioning, Refrigeration]

Clean Bagged: Yes

End Connection 1: Sweat

End Connection 2: FNPT

End Connections: Sweat x FNPT

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/2 in

Fitting Sizes: 3/8 in x 1/2 in

Fitting Type: Reducing

IAPMO Listed: No

ISO Specifications: ISO 9001

MSS Specifications: MSS SP-104

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: NSF 61

Type: CFACD

UL Listed: No

Weight: 0.085