3/8 x 1/4 in. FTG x Copper Clean and Bagged Bushing
Part #CBCFLBCB | Item #441226
$
1.55
EACH
All Sizes
Product Details
Documents
Specifications
Application: Medical Gas
Clean Bagged: Yes
End Connection 1: Fitting
End Connection 2: Sweat
End Connections: Fitting x Sweat
FM Approved: No
Fitting Size 1: 3/8 in
Fitting Size 2: 1/4 in
Fitting Sizes: 3/8 in x 1/4 in
Fitting Type: Reducing
Material: Copper
NSF Certified: No