3/8 x 1/4 in. FTG x Wrot Copper Reducing Flush Bushing

Part #CFLBCB  |  Item #42358  |  Manufacturer Part #9177550

$ 2.40 EACH
(Pricing is for 3/8 in x 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in x 1/4 in

    Part #CFLBCBItem #42358Mfr. Part #9177550

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.40 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #CFLBDBItem #9186Mfr. Part #9177570

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.46 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #CFLBDCItem #44729Mfr. Part #9177600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.04 /EACH
    Added to your cart. View Cart
  • 5/8 in x 1/2 in

    Part #CFLBEDItem #117078Mfr. Part #9177650

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.69 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #CFLBFDItem #28846Mfr. Part #9177700

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.64 /EACH
    Added to your cart. View Cart
  • 3/4 in x 5/8 in

    Part #CFLBFEItem #117079Mfr. Part #9177680

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.89 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #CFLBGFItem #48299Mfr. Part #9177750

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.62 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #CFLBHGItem #15688Mfr. Part #9177800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.80 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #CFLBKJItem #49820Mfr. Part #9177900

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.68 /EACH
    Added to your cart. View Cart

Product Details

  • Wrot copper
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • CSA B125, NSF/ANSI Standard 61

Specifications

ANSI Specifications: ANSI 61

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

CSA Certified: CSA B125

Clean Bagged: No

End Connection 1: Fitting

End Connection 2: Sweat

End Connections: Fitting x Sweat

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

Fitting Type: [Reducing, Flush]

Material: Wrot Copper

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 61