3/8 x 1/4 in. Male Threaded 316L Stainless Steel Adapter

Part #H768LSSCB  |  Manufacturer Part #3002004

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • LET-LOK® tube fitting is a mechanism used both to seal and to grip tubing
  • Manufactured to withstand the persistent demands for high-performance tube fittings

Specifications

Clean Bagged: No

End Connection 1: Male Threaded

End Connection 2: Male Threaded

End Connections: Male Threaded

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in x 1/4 in

Fitting Type: Reducing

Height: 1/4 in

Material: Stainless Steel

Material Type: 316L