3/8 x 1/4 in. MPT x FPT Reducing Schedule 80 PVC Bushing

Part #P80TBCB  |  Item #118182  |  Manufacturer Part #036647

$ 9.32 EACH
(Pricing is for 3/8 in x 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in x 1/4 in

    Part #P80TBCBItem #118182Mfr. Part #036647

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.32 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #P80TBDBItem #75341Mfr. Part #036648

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.32 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #P80TBDCItem #118183Mfr. Part #036649

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.32 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #P80TBFBItem #66215Mfr. Part #036651

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.94 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #P80TBFCItem #75342Mfr. Part #036652

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.94 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #P80TBFDItem #50444Mfr. Part #PVC 08200 1600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.44 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #P80TBGDItem #33522Mfr. Part #PVC 08200 2200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.96 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #P80TBGFItem #16443Mfr. Part #PVC 08200 2400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.96 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #P80TBHFItem #50874Mfr. Part #PVC 08200 2600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.38 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #P80TBHGItem #33939Mfr. Part #PVC 08200 3000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.38 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #P80TBJFItem #52006Mfr. Part #036662

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.26 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #P80TBJGItem #35226Mfr. Part #PVC 08200 3600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.75 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #P80TBJHItem #18360Mfr. Part #PVC 08200 3800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.75 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #P80TBKDItem #1424Mfr. Part #PVC 08200 4000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.81 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #P80TBKFItem #37557Mfr. Part #036666

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.50 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #P80TBKGItem #52882Mfr. Part #PVC 08200 4400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.81 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #P80TBKHItem #20883Mfr. Part #PVC 08200 4600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.81 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #P80TBKJItem #4312Mfr. Part #PVC 08200 4800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.81 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #P80TBLKItem #65972Mfr. Part #PVC 08200 5000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.44 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #P80TBMJItem #233951Mfr. Part #036673

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 30.37 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #P80TBMKItem #65973Mfr. Part #PVC 08200 5400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.70 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #P80TBMLItem #66211Mfr. Part #PVC 08200 5600

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.22 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #P80TBPKItem #66212Mfr. Part #PVC 08200 5800

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.84 /EACH
    Added to your cart. View Cart

Product Details

  • Xirtec PVC Schedule 80 T.T. Bushing Flushstyle Mt x Ft
  • Reducer bushing flushstyle for PVC pipes
  • PVC fittings never rust, scale, or pit, providing many years of maintenance-free service and extended system life
  • Smooth interior walls result in lower pressure loss and higher volume than conventional metal fittings

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM D-1784, ASTM D-792, ASTM D-638, ASTM D-256, ASTM D-695, ASTM D-696, ASTM D-648, ASTM D-2464, ASTM D-2467, ASTM F-1970]

Application: [Waterworks, Semiconductor, Pharmaceutical, Irrigation, Pressure, Water]

Clean Bagged: No

End Connection 1: MIP

End Connection 2: FIP

End Connections: MPT x FPT

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

Maximum Pressure: 235 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Schedule Class: 80