3/8 x 1/4 in. Push x MNPT Reducing Straight 316L Stainless Steel 90 Degree Elbow

Part #PPC69SS64316  |  Manufacturer Part #PC69SS-64-316

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in x 1/4 in

    Part #PPC69SS64316Mfr. Part #PC69SS-64-316

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Application: [Chemical, Food, Pharmaceutical]

Clean Bagged: No

End Connection 1: Push

End Connection 2: MNPT

End Connections: Push x MNPT

FM Approved: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

Fitting Type: Reducing

IAPMO Listed: No

Material: Stainless Steel

Material Type: 316

Maximum Pressure: 250 psi

Maximum Temperature: 230

Minimum Temperature: 5

NSF Certified: No

UL Listed: No