3/8 x 1/4 in. MNPT x FNPT 1000# 304 and 304L Stainless Steel Reducing Bushing
3/8 x 1/4 in. MNPT x FNPT 1000# 304 and 304L Stainless Steel Reducing Bushing
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Bushing, Reducing
- Material:
- Stainless Steel
- Material Type:
- 304, 304L
- Origin:
- Global
- Pressure Class:
- 1000#