3/8 x 1/4 in. FNPT 150# Reducing Global 304 Stainless Steel Coupling
3/8 x 1/4 in. FNPT 150# Reducing Global 304 Stainless Steel Coupling
Package Quantity Info:
EA: 1 IP: 25 CA: 450 PT: 17755-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-351 Grade CF8
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 1-1/100 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducer
- Length:
- 1-3/25 in
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 366 Deg F
- Wall Thickness:
- 0.1 in
- Weight:
- 0.11 lb