3/8 x 1/4 in. MNPT x FNPT 150# Reducing Global 316 and 316L Stainless Steel Bushing
3/8 x 1/4 in. MNPT x FNPT 150# Reducing Global 316 and 316L Stainless Steel Bushing
Package Quantity Info:
EA: 1 IP: 25 CA: 900 PT: 52026-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASTM:
- ASTM A-351 CF8M
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing
- IAPMO Listed -:
- No
- MSS:
- MSS SP-114
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 366 Deg F
- UL Listed:
- No