3/8 x 1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling
3/8 x 1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Manufacturer may vary by location
- Threaded
- Domestic
- Rating: 150#
- Coupling Type: Reducing
Specifications
- ASME:
- ASME B1 20.1, ASME B16.3
- ASTM:
- ASTM A-153, ASTM A-197
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- FM Approved:
- Yes
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/8 in x 1/4 in
- Fitting Type:
- Reducing
- Length:
- 1-1/8 in
- Material:
- Malleable Iron
- Maximum Temperature:
- 150
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Type:
- GRCCB
- UL Listed:
- Yes