3/8 x 1/4 in. Threaded Reducing Galvanized Forged Steel Hex Bushing

IGFSTBCB

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
1/4 in
Fitting Type
Reducing
Head Style
Hex
IAPMO Listed
No
NSF Certified
No
Type
IGFSTBCB
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday