3/8 x 1/4 in. Wrot FTG x Copper Reducer

Part #CBCFRCB  |  Item #440254  |  Manufacturer Part #9007800CB

$ 3.58 EACH
(Pricing is for 3/8 in x 1/4 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in x 1/4 in

    Part #CBCFRCBItem #440254Mfr. Part #9007800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.58 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #CBCFRDBItem #440265Mfr. Part #9008020CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.37 /EACH
    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #CBCFRDCItem #440276Mfr. Part #9008000CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.05 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #CBCFRFBItem #440321Mfr. Part #9008200CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.47 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #CBCFRFCItem #440332Mfr. Part #9008150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.01 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #CBCFRFDItem #440343Mfr. Part #9008100CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.60 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #CBCFRGDItem #440376Mfr. Part #9008350CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.18 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #CBCFRGFItem #440398Mfr. Part #9008300CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.19 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #CBCFRHDItem #440409Mfr. Part #9008600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.86 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #CBCFRHFItem #440420Mfr. Part #9008550CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.86 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #CBCFRHGItem #440431Mfr. Part #9008500CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.10 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #CBCFRJDItem #440442Mfr. Part #9008900CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.06 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #CBCFRJFItem #440453Mfr. Part #9008850CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.06 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #CBCFRJGItem #440464Mfr. Part #9008800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.73 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #CBCFRJHItem #440474Mfr. Part #9008750CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 16.73 /EACH
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #CBCFRKDItem #440484Mfr. Part #9009250CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.94 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #CBCFRKFItem #440494Mfr. Part #9009200CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.83 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in

    Part #CBCFRKGItem #440504Mfr. Part #9009150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.83 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #CBCFRKHItem #440514Mfr. Part #9009100CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.50 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #CBCFRKJItem #440524Mfr. Part #9009050CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.50 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #CBCFRLGItem #440534Mfr. Part #9009500CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 67.75 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #CBCFRLJItem #440554Mfr. Part #9009400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.56 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #CBCFRLKItem #440564Mfr. Part #9009350CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.28 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #CBCFRMJItem #440585Mfr. Part #9009750CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 76.87 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in

    Part #CBCFRMKItem #440596Mfr. Part #9009700CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 68.80 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #CBCFRMLItem #440607Mfr. Part #9009650CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 70.34 /EACH
    Added to your cart. View Cart
  • 4 in x 2 in

    Part #CBCFRPKItem #440649Mfr. Part #9010450CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 156.71 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in

    Part #CBCFRPMItem #440669Mfr. Part #9010350CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 143.30 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ANSI Specifications: [ANSI B16.22, ANSI 61, ANSI 372]

ASME Specifications: [ASME B16.18, ASME B16.22]

Application: Medical Gas

Clean Bagged: Yes

End Connection 1: Fitting

End Connection 2: Sweat

End Connections: Fitting x Sweat

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

IAPMO Listed: No

MSS Specifications: MSS SP-104

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: UL 207