3/8 x 1/4 x 1/4 in. Clean and Bagged Reducing Wrot Copper Tee
Part #CBCTCBB | Item #440756 | Manufacturer Part #9096900CB
$
20.94
EACH
(Pricing is for 3/8 in x 1/4 in x 1/4 in)
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
Application: Medical Gas
Clean Bagged: Yes
End Connection 1: Copper
End Connection 2: Copper
End Connection 3: Copper
End Connections: Copper
Fitting Size 1: 3/8 in
Fitting Size 2: 1/4 in
Fitting Size 3: 1/4 in
Fitting Sizes: 3/8 in x 1/4 in x 1/4 in
Fitting Type: Reducing
Material: Copper