3/8 x 1/4 x 1/4 in. Copper Reducing Tee
Part #CTCBB
All Sizes
Product Details
- Lead-free*
- Dezincification resistant
ADA Compliant
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI 61
ASTM Specifications: ASTM B-75
CSA Certified: CSA B125
Clean Bagged: No
End Connection 2: Copper
End Connection 3: Copper
End Connections: Copper
FM Approved: No
Fitting Size 2: 1/4 in
Fitting Size 3: 1/4 in
Fitting Type: Reducing
NSF Certified: Yes
NSF Specifications: NSF 61