3/8 x 1/4 x 3/8 in. 150# Reducing Standard Black Coated Malleable Iron Tee

You last purchased this on
 

3/8 x 1/4 x 3/8 in. 150# Reducing Standard Black Coated Malleable Iron Tee

This product requires certification to purchase.
You last purchased this on
 

3/8 x 1/4 x 3/8 in. 150# Reducing Standard Black Coated Malleable Iron Tee

  • Fast #
  • Part #BTCBC
  • Item #6512
  • Manufacturer Part #0310036405
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61
ASME:
ASME B16.3, ASME B1 20.1
ASTM:
ASTM A-197, ASTM A-153
Clean Bagged:
No
Coating:
Black
FM Approved:
Yes
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Size 3:
3/8 in
Fitting Sizes:
3/8 in x 1/4 in x 3/8 in
Fitting Type:
Reducing
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
150#
Schedule Class:
Standard
UL Listed:
Yes