3/8 x 1/4 x 3/8 in. Copper Reducing Tee

CTCBC

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Lead-free*
  • Dezincification resistant

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-75
CSA Certified
CSA B125
Clean Bagged
No
End Connection 2
Copper
End Connection 3
Copper
End Connections
Copper
FM Approved
No
Fitting Size 2
1/4 in
Fitting Size 3
3/8 in
Fitting Type
Reducing
NSF Certified
Yes
NSF Specifications
NSF 61

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday