3/8 x 1/8 in. FNPT x MNPT 300# Class 150 Reducing Black Carbon Steel Forged Bushing

Part #BS3HBCA  |  Manufacturer Part #0318905445

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME B16.3

Application: Air, Natural Gas, Steam, Water

Brand Model Compatibility: Class 150 Pipe

Clean Bagged: No

Coating: Black

End Connection 1: FNPT

End Connection 2: MNPT

End Connections: FNPT x MNPT

FM Approved: Yes

Fire Suppression System Rated: No

Fitting Size 1: 3/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 3/8 in x 1/8 in

Fitting Type: Reducing

Head Style: Hex

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 300#

Temperature Range: -20 to 350 Deg F

UL Listed: Yes