3/8 x 1/8 in. Socket 3000# Forged Steel Reducer

You last purchased this on
 

3/8 x 1/8 in. Socket 3000# Forged Steel Reducer

This product requires certification to purchase.
You last purchased this on
 

3/8 x 1/8 in. Socket 3000# Forged Steel Reducer

  • Fast #
  • Part #IFSSRCA
  • Item #3296117
  • Manufacturer Part #12402102
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
3/8 in x 1/8 in
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
3000#
UL Listed:
No