3/8 x 1/8 in. Threaded 150# Black Malleable Iron Reducing Coupling
3/8 x 1/8 in. Threaded 150# Black Malleable Iron Reducing Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Black
- Manufacturer may vary by location
- Threaded
- Import
- 150#
- Coupling Type: Reducing
Documents
Specifications
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 3/8 in x 1/8 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Schedule Class:
- Standard
- Type:
- IBRCCA