3/8 x 1/8 in. Threaded 6000# Forged Steel HEX Bushing

Part #IHDFSTBCA

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 3/8 in x 1/8 in

Fitting Type: Reducing

Material: [Carbon Steel, Forged Steel]

Pressure Class: [3000#, 6000#]