3/8 x 1/8 in. MNPT x FNPT Carbon Steel Reducing Hex Bushing

You last purchased this on
 

3/8 x 1/8 in. MNPT x FNPT Carbon Steel Reducing Hex Bushing

This product requires certification to purchase.
You last purchased this on
 

3/8 x 1/8 in. MNPT x FNPT Carbon Steel Reducing Hex Bushing

  • Fast #
  • Part #GSHBCA
  • Item #36241
  • Manufacturer Part #AG.039X013
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • ISO Certified
  • Rohs Compliant
  • Made in U.S.A.
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.14
ASTM:
ASTM A-108
Coating:
Galvanized
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/8 in
Fitting Sizes:
3/8 in x 1/8 in
Fitting Type:
Reducing, Hex, Bushing
Length:
1/2 in
Material:
Carbon Steel
Origin:
Domestic
Pressure Class:
150#