3/8 x 2-1/2 in. Threaded Extra Heavy Black Carbon Steel Nipple

Part #IBXNCL  |  Manufacturer Part #NXB02212

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary by location

Specifications

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Length: 2-1/2 in

Material: Carbon Steel

Origin: Global

Schedule Class: Extra Heavy

Type: IBXNCL