3/8 x 2-1/2 in. Zinc Lag Screw
3/8 x 2-1/2 in. Zinc Lag Screw
Frequently Purchased Together
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Zinc
- Diameter:
- 3/8 in
- Length:
- 2-1/2 in
- Product Type:
- Lag Bolt
- Size:
- 3/8 in
- Width:
- 3/8 in