3/8 x 3-1/2 in. Threaded Black Carbon Steel Nipple

Part #BNCN  |  Item #41831  |  Manufacturer Part #0330010802

$ 5.33 EACH
(Pricing is for 3-1/2 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Threaded
  • Domestic

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-53, ASTM A-733]

Application: Fire Protection

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Length: 3-1/2 in

Material: Carbon Steel

Maximum Pressure: 150 psi

Maximum Temperature: 360

Product Type: Sprinkler Nipple

Schedule Class: Standard

Type: BNCN