3/8 x 3 in. Zinc Lag Screw

You last purchased this on
 

3/8 x 3 in. Zinc Lag Screw

This product requires certification to purchase.
You last purchased this on
 

3/8 x 3 in. Zinc Lag Screw

  • Fast #
  • Part #ZLBCM
  • Item #1351927
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Zinc
Diameter:
3/8 in
Length:
3 in
Product Type:
Lag Bolt
Size:
3/8 in
Width:
3/8 in