3/8 x 3/8 in. Stainless Steel Rod Coupling

Part #SSRODCC

Fitting Sizes:

3/8 in x 3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in x 3/8 in

Material: Stainless Steel