3/8 x 4-1/2 in. Threaded Domestic Extra Heavy Brass Nipple

Part #DBRXNCR

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 4-1/2 in

Material: Brass

Origin: Domestic