3/8 x 4 in. Seamless Black Extra Heavy Nipple

Part #BXSNCPE

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-106

Clean Bagged: No

Coating: Black

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: [Seamless, Straight]

Length: 4 in

Material: Carbon Steel

Schedule Class: Extra Heavy