3/8 x 5-1/2 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded Both End Nipple

You last purchased this on
 

3/8 x 5-1/2 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded Both End Nipple

This product requires certification to purchase.
You last purchased this on
 

3/8 x 5-1/2 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded Both End Nipple

  • Fast #
  • Part #DS44NCT
  • Item #79328
  • Manufacturer Part #4006-550
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Type 316L Stainless Steel nipples contain Molybdenum for stronger resistance to heat and corrosion over 304L
  • Merit's stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Manufacturer may vary by location
  • Stainless Steel pipe nipples are manufactured from Stainless Steel pipe that conforms to specification ASTM A312/SA312
  • Threads conform to the requirements of ANSI B1.20.1, except for close nipples, which are not covered under ANSI
  • All Stainless Steel nipples are dual certified and conform to specification ASTM A733
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME SA-312
ASTM:
ASTM A-312, ASTM A-733, ASTM SA-312
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Welded
Length:
5-1/2 in
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
40