3/8 X 50 FT NSF HDPE POLYE TUBE Black

Part #H25037562231350  |  Manufacturer Part #0250-0375-062-23-13-00050

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extruded from high quality high-density polyethylene
  • Works great as a discharge tube in chemical feed applications
  • Meets NSF 61 standards and FDA requirements

Specifications

Application: Commercial, Industrial

Color Finish: Black

FM Approved: No

Fire Suppression System Rated: No

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 1/4 in

Length: 50 ft

Material: Plastic

Material Type: HDPE

Maximum Pressure: 272 psi

Maximum Temperature: 73

NSF Certified: Yes

NSF Specifications: NSF 51, NSF 61

Outside Diameter: 3/8 in

Pipe Tubing Size: 3/8 in

UL Listed: No