3/8 x 5/16 in. Copper Reducing Coupling
Part #CRCC516OD | Item #151743 | Manufacturer Part #9001040
All Sizes
Product Details
- Wrot copper
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Lightweight, strong and corrosion resistant
- CSA B125, NSF/ANSI Standard 61
Documents
Specifications
ANSI Specifications: ANSI 61
ASTM Specifications: ASTM B-75
CSA Certified: CSA B125
End Connection 1: Copper
End Connection 2: Copper
End Connections: Copper
Fitting Size 1: 3/8 in
Fitting Size 2: 5/16 in
Fitting Sizes: 3/8 in x 5/16 in
Fitting Type: Reducing
Material: Copper
NSF Certified: Yes
NSF Specifications: NSF 61
Type: CRCC516OD