1/2 x 3/8 in. FIPT x OD Compression Loose Key Handle Angle Supply Stop Valve in Polished Chrome
134-G Series 1/2 x 3/8 in. FIPT x OD Compression Loose Key Handle Angle Supply Stop Valve in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome finish
- Multi-turn operation
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- Collection:
- 134-G Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- FIPT
- End Connection 2:
- OD Compression
- End Connections:
- FIPT x OD Compression
- Handle Type:
- Loose Key
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-31/10 in
- Material:
- Brass
- Maximum Temperature:
- 160
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Recommended Valve Application:
- Residential, Water
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Operator:
- Multi Turn
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve