3/8 x 6 in. MNPT Schedule 40 304L Stainless Steel Weld Threaded Both End Nipple
Part #DS44NCU | Item #65652 | Manufacturer Part #4006-600
Length
Product Details
- Manufacturer may vary by location
- Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
- Superior mechanical properties at sub-zero temperatures
Documents
Specifications
ANSI Specifications: ANSI B1.20.1
ASME Specifications: ASME SA-312
ASTM Specifications: [ASTM A-312, ASTM A-733]
Clean Bagged: No
End Connection 1: MPT
End Connection 2: MPT
End Connections: MPT
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Weld
Length: 6 in
Material: Stainless Steel
Material Type: [304, 304L]
Origin: Domestic
Pressure Class: 125#
Schedule Class: 40
Type: DS44NCU