38 x 62 in. Shower with Seat and Towel Bar

BL11623634BS

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • One piece construction
  • Slip resistant, textured bottom
  • Smooth walls

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 117.1, ANSI Z124.1.2
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
78-1/4 in
IAPMO Listed
No
Length
38 in
UL Listed
No
Width
62 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday