380 Series 8 in. Cast Steel Flanged Check Valve

P380HF8X

Valve Size

8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Collection
380 Series
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Material
Cast Steel
NSF Certified
No
Pressure Class
300#
UL Listed
No
Valve Port Opening
Full Port
Valve Size
8 in
Valve Type
Check Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday