1.5HP 1/60/208 5.25 15.0MA PU
3888D3 Series 1.5HP 1/60/208 5.25 15.0MA PU
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pumps are capable of running dry without damage
- The Goulds 3888D3 is the pump of choice for sewage lift stations
- Handles 2-1/2" solids
- The housing, volute and impeller are class 30 cast iron for superior wear resistance
- This pump will give you years of trouble free service
Documents
Specifications
- AMP:
- 15
- CSA Certified:
- CSA 22.2 111
- Collection:
- 3888D3 Series
- Cord Length:
- 20 ft
- Discharge:
- 3 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 230 gpm
- Horsepower:
- 1-1/2 hp
- Impeller:
- Cast Iron
- Material:
- Cast Iron
- Maximum Feet of Head:
- 21
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- AC
- Pump Application -:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 1750
- Schedule Class:
- 30
- Type:
- GWS1518D3M
- UL Listed:
- Yes
- Volts:
- 208V