1.5HP 1 60 230 5.62 13.2MA Pull up
3888D4 Series 1.5HP 1 60 230 5.62 13.2MA Pull up
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pumps are capable of running dry without damage
- The Goulds 3888D4 is the pump of choice for sewage lift stations
- Handles 3" solids
- The housing, volute and impeller are class 30 cast iron for superior wear resistance
- This pump will give you years of trouble free service
Documents
Specifications
- AMP:
- 14.7
- CSA Certified:
- CSA 22.2 128
- Collection:
- 3888D4 Series
- Cord Length:
- 20 ft
- Discharge:
- 4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Flow Rate:
- 360 gpm
- Horsepower:
- 1-1/2 hp
- Impeller:
- Cast Iron
- Maximum Feet of Head:
- 20
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- AC
- Pump Application -:
- Sewage
- Pump Phase:
- 1
- RPM:
- 1750
- Schedule Class:
- 30
- Type:
- GWS1512D4M
- UL Listed:
- Yes
- Volts:
- 230V