3888D4 Series 2HP 1/60/208 6.62 20.3MA

Part #GWS2018D4  |  Item #3426085  |  Manufacturer Part #WS2018D4

$ 3,678.51 EACH

Type:

GWS2018D4
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles 3" solids
  • Pumps are capable of running dry without damage
  • The Goulds 3888D4 is the pump of choice for sewage lift stations
  • This pump will give you years of trouble free service
  • The housing, volute and impeller are class 30 cast iron for superior wear resistance

Documents

Specifications

AMP: 20.3

CSA Certified: CSA 22.2 136

Collection: 3888D4 Series

Cord Length: 20 ft

Discharge: 4 in

Discharge Configuration: Horizontal

End Connection 1: Flanged

End Connections: Flanged

Flow Rate: 415 gpm

Horsepower: 2 hp

Impeller: Cast Iron

Material: Cast Iron

Maximum Feet of Head: 35

Maximum Temperature: 104

Phase: Single Phase

Power Source: AC

Pump Application: Sewage

Pump Body Material: Cast Iron

Pump Phase: 1

RPM: 1750

Schedule Class: 30

Type: GWS2018D4

UL Listed: Yes

Volts: 208V