0.5 gal Quat Disinfectant

Part #3MI51125857913  |  Item #7480739  |  Manufacturer Part #51125857913

Call for Pricing per BOTTLE

Size:

0.5 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with 3M flow control system dispenser
  • Hospital use disinfectant
  • High-yield concentrate
  • Rinse-free
  • EPA-registered disinfectant for disinfecting and cleaning noncritical items
  • For use in hospitals. Kills hepatitis B virus (HBV), HIV, MRSA, VRE, herpes simplex I and II and other pathogens
  • Product Yield: 155 gallons

Documents

Specifications

Application: [Commercial, Disinfectant Cleaner, Healthcare, Hospitals]

CARB OTC LEED Compliant: No

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Liquid Concentrate

SCAQMD Compliant: No

Size: 0.5 gal