0.50 Cubic Ft Calcite Media

You last purchased this on
 
3M™

0.50 Cubic Ft Calcite Media

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

0.50 Cubic Ft Calcite Media

  • Fast #
  • Part #3M7100139269
  • Item #2122531
  • Manufacturer Part #7100139269
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use in 3M water treatment products, for both residential and commercial purposes
  • Correct pH levels only before they reach a non-corrosive state with self-limiting properties of Calcite
  • Neutralizes acidic or low pH water to a neutral, less corrosive effluent level with this calcium carbonate filter media
  • Maintains a gravel under-bed to support the Calcite, which naturally depletes
  • Prevents packing of a media bed with periodic backwashing in a 3M water treatment system
  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
ABF and NBF Series
Color Finish Name:
Black
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Size:
45 lb