3M 1-1/2 in. Finish Unitized

3M04801113714

Diameter

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Densities and grades ranging from soft and conformable to hard and aggressive offer utility for a wide variety of applications
  • Minimizes heat build up to lessen impact on heat-sensitive materials
  • Resists smearing for cleaner surfaces and less preparation
  • Tough, layered, unitized construction can operate clockwise or counterclockwise directions
  • Wheel edge can be dressed for effective deburring, finishing and polishing of all metal alloys and many plastics and composites

SPECIFICATIONS

Diameter
1-1/2 in
RPM
30100
Tool Type
Deburring Wheel
Width
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday