3M 1-1/2 in. Ultra Plastic Pipe Device

3M05111508378

Fits Pipe Size

1-1/2 in

$12.2

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Durable one-piece metal collar assembly (no assembly required)
  • Easily identified as a firestop device
  • Firestop tested up to 2 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115

SPECIFICATIONS

Color Finish
Red
Diameter
1-1/2 in
Fits Pipe Size
1-1/2 in
Height
8-4/5 in
Length
2-7/20 in
Material
Metal

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday