1 gal Concentrate Peroxide Cleaner (Case of 4)

Part #3M04801159979  |  Item #5142529  |  Manufacturer Part #04801159979

$ 133.35 per CASE

Size:

1 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Automatic dispensing eliminates measuring and mixing and helps ensure accurate dilutions
  • No rinsing is required, helping to save time and labor
  • Designed to be used with cold water for enhanced user safety and energy savings

Documents

Specifications

Application: Commercial

Dilution Rate: 1:25 - 1:100

EcoLogo Certified: No

Green Seal Certified: No

Height: 10-93/100 in

Length: 5-3/4 in

Material: Liquid

Package Quantity: Case of 4

Product Type: Cleaner

SCAQMD Compliant: No

Size: 1 gal