3M

1 gal Heavy Duty Degreaser (Case of 4)

Part #3M04801134782  |  Manufacturer Part #04801134782

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Commercial, Industrial]

CARB OTC LEED Compliant: No

Dilution Rate: 1:5 - 1:100

Material: Liquid

Package Quantity: Case of 4

SCAQMD Compliant: No

Size: 1 gal

Type: 3M04801134782