0 items

3M 1 in. 16 gpm Stainless Steel Water Filter

3MSST2HB

Fitting Sizes

1 in

$754.41

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Accepts a wide variety of cartridges
  • Enables positive cartridge sealing and easy cartridge changes
  • Especially suitable for applications where solenoid valves are used
  • Stainless steel helps provide maximum strength and durability with very high operating pressure rating

SPECIFICATIONS

Application
Commercial, Residential
Cartridge Type
Filter
Contaminant Removal
Chlorine Taste and Odor, Rust, Scale, Sediment, ‎Scale, ‎Sediment
Diameter
4-5/32 in
End Connection 1
NPT
Filtering System
Whole House
Fitting Size 1
1 in
Fitting Sizes
1 in
Flow Rate
16 gpm
Height
22-4/5 in
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
300 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday