0 items

3M 1 in. Fire Barrier Putty Sleeve Kit

3M05111518809

Diameter

1 in

$33.99

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Blank sleeve (0% cable fill) accommodates future cable installation
  • No gasket required
  • Ready-to-install kit for a complete cable or blank firestop installation
  • Suitable for installation in gypsum wallboard and concrete walls or floors
  • Tested up to 4 hours for fire-rated through penetration systems in accordance with ASTM E 814 (UL 1479)
  • Two-piece split/hinged design for easy retrofit installation on existing cables

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-814
Diameter
1 in
FM Approved
No
Length
12 in
Material
Galvanized Steel
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday