1 In National Pipe Thread Large Heavy Duty Single Plastic Filter Housing
1 In National Pipe Thread Large Heavy Duty Single Plastic Filter Housing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces sediment, chlorine taste and odor
- Built-in pressure relief valve makes cartridge change-out convenient
- Whole house large diameter blue opaque housing
- Efficiently reduces chlorine taste and odor
- Lead-Free
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Drop-in
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 7-1/4 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- Height:
- 13-15/16 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 13-5/16 in
- Material:
- Plastic
- Maximum Temperature:
- 100
- Pressure - Maximum:
- 90 psi
- Width:
- 7-1/4 in