1 in. P120 X-Weight Cloth Belt (Case of 100)

You last purchased this on
 
3M™

Evenrun™ 1 in. P120 X-Weight Cloth Belt (Case of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Evenrun™ 1 in. P120 X-Weight Cloth Belt (Case of 100)

  • Fast #
  • Part #3M7100138144
  • Item #7297435
  • Manufacturer Part #7100138144
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • X-weight cloth backing withstands heavy sanding and grinding
  • Resin bond withstands high heat and pressure
  • Tube-shaped band fits inner and outer contours to remove parting lines, imperfections, and burrs
  • Bands fit onto a rubber expander wheel attachment (sold separately) for use with a die grinder or rotary drill
  • Tough aluminum oxide abrasive mineral cuts fast and performs well on many substrates
  • Requires Certification

Specifications

Application:
Deburring, Finishing, Grinding, Sanding
Collection:
Evenrun™
Diameter:
1 in
Material:
Cloth, Aluminum Oxide, Rubber
Package Quantity:
Case of 100
Product Type:
Cloth Belt
Width:
1 in