3M 1 in. x 36 yd. Electroplate Tape

3M02120085616

Length

36 yd
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Abrasion, moisture and wear resistant to withstand rugged working conditions
  • Backing accepts marker ink and is printable in using thermal transfer processes for identification purposes
  • Excellent resistance to most chemicals used in typical electroplating operations
  • Non-corrosive, flexible vinyl backing is conformable to adapt to irregular surfaces
  • Resists most common solvents and works at temperatures up to 170° F/76° C

SPECIFICATIONS

Color Finish
Tan
Length
36 yd
Material
Plastic
Material Type
Vinyl
Thickness
7.1 mil
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday